Welcome to Würth Czech Republic For trade customers only
Fixing bolt anchor W-FA/S with long U washer for timber construction
Fixing bolt anchor W-FA/S with long U washer for timber construction - 1
Fixing bolt anchor W-FA/S with long U washer for timber construction - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fixing bolt anchor W-FA/S with long U washer for timber construction

Stud anchor for timber construction, for attachment in non-cracked concrete. Zinc plated steel

See product details

Available in 13 versions
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
  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding galvanised steel anchor

  • Two anchorage depths — wide range of applications
Proof of Performance
  • ETA-02/0001 for individual attachment, Option 7, non-cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • ETA-02/0001 for individual attachment, Option 7, non-cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)