Welcome to Würth Czech Republic For trade customers only
Fixanchor W-FAZ/HCR
Fixanchor W-FAZ/HCR - 1
Fixanchor W-FAZ/HCR - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ/HCR

Bolt anchor for high loads in cracked and non-cracked concrete. Highly corrosion-resistant steel, HCR

See product details

Available in 4 versions
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
High loads, low axial and edge clearances



Immediate load-bearing capacity


No waiting times



Time-saving push-through installation



Torque-controlled expanding anchor made of highly corrosion-resistant steel HCR



Fixing anchor cone with patented plastic coating


Safe expansion in cracked concrete



Reduced anchoring depth


  • Minimises drilling, time-saving

  • Flexible range of applications
Proof of Performance
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)

  • Fire load to ZTV-ING Part 5 (uniform temperature curve – tunnel fire room curve)
Application area

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)

  • Fire load to ZTV-ING Part 5 (uniform temperature curve – tunnel fire room curve)