Welcome to Würth Czech Republic For trade customers only
Fixanchor W-FAZ/S
Fixanchor W-FAZ/S - 1
Fixanchor W-FAZ/S - 2
Fixanchor W-FAZ/S - 3
Fixanchor W-FAZ/S - 4
Fixanchor W-FAZ/S - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ/S

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated

See product details

Available in 48 versions
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
  • High loads, small distance and edge distance

  • Immediate load-bearing capacity, no waiting times

  • Time-saving in-place installation

  • Reduced effective anchorage depth

  • Minimised drilling, time-saving

  • Versatile applications
Proof of Performance
  • ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8-M20)

  • Fire resistance (M8-M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Application area
Heavy steel structures
Fence systems
Post support bracket

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8-M20)

  • Fire resistance (M8-M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)