Welcome to Würth Czech Republic For trade customers only
Fixanchor W-FAZ/A4-U with large washer DIN EN ISO 7093-1 (DIN 9021)
Fixanchor W-FAZ/A4-U with large washer DIN EN ISO 7093-1 (DIN 9021) - 1
Fixanchor W-FAZ/A4-U with large washer DIN EN ISO 7093-1 (DIN 9021) - 2
Fixanchor W-FAZ/A4-U with large washer DIN EN ISO 7093-1 (DIN 9021) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ/A4-U with large washer DIN EN ISO 7093-1 (DIN 9021)

Bolt anchor for high loads in cracked and non-cracked concrete. Stainless steel A4

See product details

Available in 13 versions
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
  • High load-bearing capacities, low axial and edge clearance

  • Immediate load-bearing capacity - no waiting

  • Time-saving in-place installation

  • Torque-controlled expansion anchor made of stainless steel A4

  • Reduced effective anchorage depth

  • Minimised drilling and time requirements

  • Flexible application
Proof of Performance
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Application area

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)