Welcome to Würth Czech Republic For trade customers only
Medium-strength flange sealant
Medium-strength flange sealant - 1
Medium-strength flange sealant - 2
Medium-strength flange sealant - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Medium-strength flange sealant

For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.

See product details

Available in 2 versions
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
High degree of gap bridging


Completely fills extensive surface roughnesses



100 % seal


Gaps are completely filled so that the resulting bonding provides protection against corrosion caused by friction and protection against rust.



Medium strength


Removable



Slight flexibility


Compensates expansion difference between different materials



The accordion bottle makes it easy to empty residual product



Resistant to a large number of bases, gases, solvents, oils and fuels



Silicone-free, solvent-free and oil-free

Proof of Performance
  • NSF registered, Class S2, sealants - no direct contact with food

  • NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water
Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces.

Application area
  • NSF registered, Class S2, sealants - no direct contact with food

  • NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!