For detailed information, other images and documents, please select individual articles from the following table.
Flap fitting Kinvaro T 71
With integrated adjustable damping
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- No need for furniture hinges in upper base
- Quicker to install
- Safely holds flap open in any position
- Further units can be installed above
- Front assembles easily and without tools
- Direct, three-dimensional adjustment of fronts
- Maintenance-free
Large application range for large to extra large flaps
- Flap width: 300-1200 mm
- Flap height: 300-600 mm
- Spring force suitable for a wide range of applications; from small, light natural wood flaps up to heavy-duty designs.
- For various flap materials and weights, e.g. wood, MDF, glass with wide aluminium or wooden frames.
Exceptionally easy to open with a spring-loaded opening mechanism
- Flaps are easy to open and close
- Little effort required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!