The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro T57 flap lift fitting With adjustable spring force from 0 to 240 N per spring
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Flexible flap weight adjustment
- Swings upwards automatically from 17°
- Variable opening angle of 75° or 90°, offering perfect access to the inside of the cabinet
- Excellent running properties due to maintenance-free plastic bearing
- Fastened with Euro collar screws in row of holes
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!