Welcome to Würth Czech Republic For trade customers only
Sanding Blade Roller

For detailed information, other images and documents, please select individual articles from the following table.

Sanding Blade Roller

With 6 mm wedge taper and size 19 hole for surface sanding machines.

See product details

Available in 5 versions
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
  • Medium hardness

  • Synthetic corundum

  • Synthetic resin-bound sanding discs

  • Circumferential speed: Specified by the machine used, but no more than approx. 30 m/s = 3,700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wear.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.


Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.