Welcome to Würth Czech Republic For trade customers only
Heavy Duty non-slip floor marking adhesive tape
Heavy Duty non-slip floor marking adhesive tape - 1
Heavy Duty non-slip floor marking adhesive tape - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heavy Duty non-slip floor marking adhesive tape

Retro-reflective tape (cat's eye effect) with R11 slip-resistance according to DIN 51130.
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
  • Self-adhesive

  • Extremely wear-resistant

  • Quick to apply

  • With silicone paper

  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
  • For outdoor use, apply butyl primer first. This significantly increases the adhesion strength of adhesive tape on all surfaces.

  • The adhesion surface must be dry and free from grease and dust.