For detailed information, other images and documents, please select individual articles from the following table.
Floor unit full pull-out DSA ROTARY
The innovative solution for tapered floor units
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Fitting for 45° cabinets, unit width of 300 mm with three baskets
- Storage space in tapered floor units
- Easy access and clear view of everything inside
3D front adjustment
Additional front stabilisation with adjusting option on wide fronts for all brackets
Baskets can be installed at any height with basket lock
With self-closing and integrated damping system
- Pull-out closes gently thanks to the damping system
- Load-bearing capacity: 5 kg per basket
Premea chrome, shelf made from 7-mm thick steel wire, high-gloss chrome-plated with wooden base, white
Delivery time: approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!