Welcome to Würth Czech Republic For trade customers only
Foam unit
Foam unit - 1
Foam unit - 2

For detailed information, other images and documents, please select individual articles from the following table.

Foam unit

For precise dispensing of Würth active foam and active foam extra strong in conjunction with high-pressure devices or steam jets

See product details

Available in 1 version
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
Uniform foam structure


  • Long-lasting

  • Efficient use of cleaning agent thanks to a longer contact time and slow running of the foam

  • Areas in which foam has already been applied are easy to identify


User-friendly


Easy assembly to existing high-pressure cleaners or steam jets using adapters



Economical application


For the basic setting 2.5, this is equivalent to a mixing ratio of 1:33



Includes


  • Foam injector incl. 6 m product suction hose and suction filter

  • 25 m foam hose with quick-action coupling and gun handle

  • Foam lance

  • Operating instructions

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.