For detailed information, other images and documents, please select individual articles from the following table.
Folding mask FM 3000 V FFP2 NR D
In a practical design that folds completely flat
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Hygienic individual packaging
Exhalation valve ensures the user feels comfortable wearing the mask
Complete protection and comfortable to wear thanks to special, soft filter materials
Minimal breathing resistance
Perfect, sealed fit thanks to:
- Nose clip for optimised fitting
- Half sealing lip in the nose area
Looped-through cotton head strap
Can be combined with Würth safety goggles for optimum protection
Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!