Drawer sidewall DWD XP
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
- A single sidewall is suitable for all Dynamic-XP 40 (275 to 550 mm) and 60 kg (for 600 and 650 mm) rails.
- In steel profile.
- For tabletop thicknesses of 16 mm.
- Lateral eccentric adjustment ±1.5mm on the right-hand side, the left-hand side adjusts automatically.
- Front mounting in Zamac, with clip fixing on the sidewall, and 3.5 mm diameter screw fixing on the front.
- Colour: aluminium grey, white and graphite.
- Front/rear mountings must be ordered separately.
- All part numbers with* do not contain trim covers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!