Welcome to Würth Czech Republic For trade customers only
System in 20 pieces/industrial NOVA PRO ONE H90
System in 20 pieces/industrial NOVA PRO ONE H90 - 1
System in 20 pieces/industrial NOVA PRO ONE H90 - 2
System in 20 pieces/industrial NOVA PRO ONE H90 - 3
System in 20 pieces/industrial NOVA PRO ONE H90 - 4
System in 20 pieces/industrial NOVA PRO ONE H90 - 5
System in 20 pieces/industrial NOVA PRO ONE H90 - 6

For detailed information, other images and documents, please select individual articles from the following table.

System in 20 pieces/industrial NOVA PRO ONE H90

Exceptionally easy opening, excellent running characteristics, minimum drawer deflection and outstanding reliability.

See product details

Available in 18 versions
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
  • Made of powder-coated steel.

  • Synchronised guides without intermediate stop.

  • Excellent running characteristics.

  • Maximum stability.

  • Minimum drop values.

  • Integrated adjustment in two dimensions.

  • Tool-free installation and removal of the front panel.

  • Same cutting width for the bottom and back.

  • Optimal use of space due to straight interiors and reduced installation width.

  • Load capacity of 40 kg or 70 kg.

  • Available in three colours: Stone/Graphite, White and Aluminium grey.

  • Compatible with the Tipmatic Soft-close NOVA PRO system.

  • Compatible with NOVA PRO SCALA accessories.
Notice

A lower clamping part is recommended for cabinet widths of 800 mm or above.


The cover caps are not included.