For detailed information, other images and documents, please select individual articles from the following table.
Freezer spray
For universal use in repair and assembly work and for troubleshooting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Non-flammable!
In low voltage areas according to VDE 0100 (voltage range: <50 V (AC), <120 V (DC)) can also be used when energised.
Powerful cooling effect
- Spray causes localised cooling down to –50°C
- Ball bearings, bushings, shafts etc. fit easily into the tightest clearances
Creates an intended thermal overload
Faults in electrical circuits are quick to determine
Meets EU regulation (EU no. 517/2014)
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For cooling transistors, resistors and engine parts in the automotive sector, e.g. carburettor and injection systems, in order to test the function of cold start equipment. For preventing heat damage in the area around the sites of soldering operations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!