Welcome to Würth Czech Republic For trade customers only
Front drilling jig

For detailed information, other images and documents, please select individual articles from the following table.

Front drilling jig

For Integra

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
For pre-drilling and centre-punching of front fasteners and railing brackets


  • Efficient mounting of drawers

  • Precise drilling of Ø10 mm


With scale to directly position overhangs or projections


Easy adjustment of the drilling jig



Drill bushings made from hardened steel


Very long-lasting, wear-resistant



Marked drilling position


Easy to use



Included in delivery:


  • 2 x centre punches to centre-punch the mounting positions

  • 1 x front drilling jig

Specified dimensions not binding. Subject to technical changes!