Welcome to Würth Czech Republic For trade customers only
Dynamoov Soft-close full-extension concealed slide with integrated soft-close system
Dynamoov Soft-close full-extension concealed slide with integrated soft-close system - 1
Dynamoov Soft-close full-extension concealed slide with integrated soft-close system - 2
Dynamoov Soft-close full-extension concealed slide with integrated soft-close system - 3
Dynamoov Soft-close full-extension concealed slide with integrated soft-close system - 4
Dynamoov Soft-close full-extension concealed slide with integrated soft-close system - 5
Dynamoov Soft-close full-extension concealed slide with integrated soft-close system - 6
Dynamoov Soft-close full-extension concealed slide with integrated soft-close system - 7
Dynamoov Soft-close full-extension concealed slide with integrated soft-close system - 8
Dynamoov Soft-close full-extension concealed slide with integrated soft-close system - 9

For detailed information, other images and documents, please select individual articles from the following table.

Dynamoov Soft-close full-extension concealed slide with integrated soft-close system

See product details

Available in 5 versions
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
  • Runs lightly and with precision thanks to abrasion-resistant plastic rollers

  • High lateral stability from wide guide rails

  • Lowest pulling forces, suitable also for small drawers

  • Narrow joint profile owing to integrated front support
Notice

The lock coupling enables height adjustment of + 3.5 mm.

Application area

Specified dimensions not binding. Subject to technical changes!