Welcome to Würth Czech Republic For trade customers only
VS SUB Slim full shelf pull-out 90°
VS SUB Slim full shelf pull-out 90° - 1
VS SUB Slim full shelf pull-out 90° - 2
VS SUB Slim full shelf pull-out 90° - 3
VS SUB Slim full shelf pull-out 90° - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS SUB Slim full shelf pull-out 90°

For 150 mm wide unit with towel rail
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
  • Can be used on left or right, but stopper can only be on the right

  • Used as hand towel rail

  • With self-closing mechanism and integrated damping in both slides

  • Tool-free assembly of extensions on the slides

  • Load capacity up to 6 kg per shelf element

  • 3D front adjustment enables convenient and easy adjustment of the front

  • Height adjustment: ± 3 mm

  • Side adjustment: ±2 mm

  • Depth adjustment: ± 2 mm

Specified dimensions not binding. Subject to technical changes!