Welcome to Würth Czech Republic For trade customers only
GEFU® thread-rolling screw With Taptite 2000® thread, flat head and hexalobular drive
GEFU<SUP>®</SUP> thread-rolling screw With Taptite 2000<SUP>® </SUP>thread, flat head and hexalobular drive - 1
GEFU<SUP>®</SUP> thread-rolling screw With Taptite 2000<SUP>® </SUP>thread, flat head and hexalobular drive - 2

For detailed information, other images and documents, please select individual articles from the following table.

GEFU® thread-rolling screw With Taptite 2000® thread, flat head and hexalobular drive

Mechanical and functional properties in accordance with DIN 7500-1 (shape PE), case-hardened (-O-) zinc-plated steel, blue passivated (A2K) with slide coating, head dimensions according to ISO 14583

See product details

Available in 65 versions
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
Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Benefits:



Cost savings


  • Eliminates thread cutting


Non-cutting thread formation



Low rolling torques with greater thread flank overlap


  • TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks


High clamping force


  • Due to low rolling torques


High load-bearing capacity


  • Due to large thread flank overlap

  • Due to strain-hardened counter thread (nut thread)


Protection against loss (reduced likelihood of screw working loose)


  • Play-free and self-locking thread seating


The formed thread corresponds to a standard metric thread


  • Where necessary, the GEFU screw can be replaced with a metric screw.
Notice

The suitability of the GEFU
® for the application or component in question must be determined by testing in advance. Guideline values for suitable hole diameters are specified in DIN 7500-2.