The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Garage boltless rack made of sheet steel
Robust boltless rack for storing automotive supplies such as tyres and car accessories
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Functional design
- Sophisticated design with two tyre levels and two storage levels
- Practical add-on bays and accessories available for custom expansion
- The pre-assembled frame is easy to put together without the need for additional tools
High load-bearing capacity
- Frame with T-profile made from zinc-plated sheet steel makes it extremely stable and durable
- With robust depth bars and support bars for stability
- Storage levels with high load capacity
- All indicated section widths are axis diameters
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
- Supplied empty
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Space-saving storage of summer and winter tyres as well as car accessories, tools and small parts in a garage or workshop.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!