For detailed information, other images and documents, please select individual articles from the following table.
Nexis Mirro 128/-15 glass door hinge, 2-piece set
For glass and mirror doors, for bonding.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Different adhesion positions allow for different stopper options
One hinge for all door mounting requirements
Stainless steel hinge mount for adhesion
- Permanent high-strength bonding, doors do not need to be drilled at great expense
- Smooth mirror or glass surfaces on exterior
Rapid clamping latching mechanism
Use the eccentric fitting to securely install the hinge in the stainless steel mount
Clip mounting
Rapid and tool-free fitting and removal of the glass/mirror doors on the body
Includes:
- 2 x Nexis MIRRO with automatic mechanism
- 2 x mounting plate H = 2 mm
- 2 x stainless steel hinge mount
- 2 x cover caps for hinge arm
To bond the stainless steel adapter to mirrored glass, we recommend MAK 38 art. no. 0893580, for clear glass please contact your glass supplier.
Specified dimensions not binding. Subject to technical changes!
For glass thickness of 3–8 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!