For detailed information, other images and documents, please select individual articles from the following table.
Hinge, Nexis MIRRO 128, set of 3
For high glass and mirrored doors, for bonding.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
The different mounting situations are achieved with the corresponding bonding positions
One hinge for all door overlay options
Stainless-steel hinge mount to stick-on
- Long-term, high-strength bonding; no costly drilling of doors required
- Smooth exterior mirror and glass surfaces
Quick-clamping locking device
Use the eccentric fitting to securely install the hinge in the stainless steel mount
Included in delivery
- 3 x Nexis MIRRO with automatic function
- 3 x mounting plates H = 2 mm
- 3 x stainless steel hinge mounts
- 3 x cover caps for hinge arm
To bond the stainless steel adapter to mirrored glass, we recommend MAK 38 art. no. 0893580, for clear glass please contact your glass supplier.
Specified dimensions not binding. Subject to technical changes!
Glass doors with decoration
Mirrored doors
Overlay and inset doors
For glass thickness of 3–8 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!