The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- The glass saddle plate is used to mount the GTS 620/GTS 630 door closer on a tempered safety glass door
Please note the upper rebate space. Do not tighten the fixing screws too tightly, as this can cause the glass to spring out of place. The door closer is mounted directly on the glass saddle plate without a mounting plate.
Specified dimensions not binding. Subject to technical changes!
Inner doors made of tempered safety glass.
The glass saddle plate is clamped onto the glass door using two fixing screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!