Welcome to Würth Czech Republic For trade customers only
Glazing block With slip protection
Glazing block With slip protection - 1
Glazing block With slip protection - 2
Glazing block With slip protection - 3
Glazing block With slip protection - 4
Glazing block With slip protection - 5
Glazing block With slip protection - 6
Glazing block With slip protection - 7
Glazing block With slip protection - 8
Glazing block With slip protection - 9
Glazing block With slip protection - 10
Glazing block With slip protection - 11
Glazing block With slip protection - 12
Glazing block With slip protection - 13
Glazing block With slip protection - 14
Glazing block With slip protection - 15

For detailed information, other images and documents, please select individual articles from the following table.

Glazing block With slip protection

For long-lasting, professional block setting of glazing units

See product details

Available in 6 versions
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
  • Material: Polypropylene

  • Ageing-resistant

  • Temperature-resistant

  • Optimised rib system for high load-bearing capacity

  • Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)

  • An injected spring element prevents the vertical sides of the window element from slipping after block setting
Notice

Notes on application


Glazing must be set in such a way that the glass edges are not overstrained. The glass edges must not touch the frame at any point. The installation position and number of glazing blocks should comply with glazing trade technical guideline no. 3 "Packing glazing units".

Glazing packers verified as compatible with cured sealants of double glazing edge bond


  • Test report 607 41481/4

  • Tests carried out in line with IfT Rosenheim guideline VE 05/01 "Verified compatibility of glazing packers" in conjunction with conventional sealants used for double glazing edge bonds based on polysulphide, polyurethane, silicone, Würth Natural Stone Sealant and Würth Glass Active Sealing Compound.