For detailed information, other images and documents, please select individual articles from the following table.
Hand cleaning paste Green 2000
For heavily soiled hands, with a natural, fresh scent.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
High efficiency
- Easily removes grease, oils, lubricants etc.
Special micro-abrasive for maximum efficiency
Easy to use
- Gel for easy dispensing
Extra skin-friendly
- A mixture of active and protecting skin-friendly ingredients
Store away from external influences at between +5 and +25°C. Do not store in direct sunlight or near heat sources. Never mix with other chemicals! Do not ingest!
Suitable for use in all industry sectors and for household use.
Dispense a reasonable amount on wet hands and lather thoroughly. Rinse any dirt that has been released with clean water and dry hands.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!