Welcome to Würth Czech Republic For trade customers only
Grid wedge
Grid wedge - 1
Grid wedge - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Grid wedge

Professional, versatile assembly aids for packing, levelling, aligning and much more.

See product details

Available in 4 versions
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
  • Sawtooth-like surface allows accurate and non-slip alignment in 0.5 mm increments (1 sawtooth = 0.5 mm)

  • Extremely high loads, up to 6750 kg in a single load

  • Proven footfall sound insulation

  • Suitable for universal use: Problem-free cutting, drilling, nailing, bolting etc.

  • Rot-proof, moisture-repellent, tested service life up to 100 years

  • Free of plasticisers

  • Guarantees cost-effective work thanks to enormous time savings

  • No need to waste time cutting wedges to length

  • Time-saving processing in a matter of seconds, since precise adjustments of the correct base thickness are possible with a single movement