Welcome to Würth Czech Republic For trade customers only
Longlife grinding disc for non-ferrous metals/aluminium

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Longlife grinding disc for non-ferrous metals/aluminium

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate

See product details

Available in 3 versions
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
  • Extremely low susceptibility to breakage

  • Minimal dimension and imbalance tolerances
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Only use undamaged discs

  • Ensure proper contact pressure

  • Ensure the proper contact angle of the rough grinding disc as an excessively shallow contact angle causes breakage of the wheel in the peripheral area.

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)