For detailed information, other images and documents, please select individual articles from the following table.
Abrasive File Belt Useit® S/G Metal
For professional sanding and polishing of stainless steel (finish sanding).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Can achieve very high gloss without polishing paste
Low labour input, less working time
Material: Foam mesh/fabric
No formation of sanding grooves, short processing time
Delivers a finer grinding finish than fleece
Can achieve grinding finishes that cannot be achieved using fleece, saves costs.
Design
- Structure of grain carrier: Polyamide fabric + polyurethane foam + polyamide abrasive power
- Binder: Synthetic resin
- Abrasive grain: Silicon carbide (dark grey)
Because of the elasticity of the foam backing material the tip of the grain does not penetrate the processed material as deeply as is the case with conventional abrasives. In this way, the formation of sanding grooves is avoided, which in turn results in a very high gloss without the necessity of using polishing paste or felt.
For sanding and polishing of tight radii (finish sanding), such as stainless steel, copper, brass and aluminium.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!