For detailed information, other images and documents, please select individual articles from the following table.
Ribbed cap
For creating watertight* spacers (spreaders) in conjunction with spacer tubes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Certified up to 5 bar water pressure *
- Plugs do not have to be glued into place
- Material: regranulated HDPE
* Only in conjunction with plug (art. no. 0519160322)
Used as a spacer between formwork panels in conjunction with spacer tube and plugs. The spacer tube must be cut 8 cm shorter than the actual wall thickness.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!