The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Guide rail For vertical installation box roller shutter systems with 50 mm slats
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Easy to install on the front edges of cabinet sides
- Simply push on and screw in place
- With 19-mm-thick side panels, the joints are 2.5 mm wide
Delivery time approx. 10 working days
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!