For detailed information, other images and documents, please select individual articles from the following table.
Spot weld cutter For pneumatic tools HSCo Longlife
The extremely durable spot weld cutter with Magma multi-layer coating for loosening spot welds with pneumatic machines on high-strength bodywork panels up to 1200 N/mm2 strength on all kinds of vehicles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Special Magma multi-layer coating
- Up to 9-times longer service life compared to uncoated spot weld cutters
- Up to 2-times longer service life compared to conventional coatings (heat-resistant up to 800°), e.g. TiN
- Up to 50% higher cutting speed compared to uncoated spot weld cutters
Extra stable tip geometry for difficult milling conditions
Optimised tip geometry for a longer service life compared to conventional spot weld cutters
Very good centring of the cutter on the spot weld and precise milling
115° centring point
Burr-free cutting
180° tip angle on the trimming corners
- Suitable for drilling high-tensile bodywork/sheet steel <= 1200 N/mm2, cast iron, stainless steel sheeting, brass sheeting, aluminium sheeting, zinc sheeting, bronze sheeting, copper sheeting and plastic panels
- The 44 mm long spot weld cutter with 8 mm diameter uniform shank and special clamping surface was developed for use in all conventional pneumatic machines (e.g. Wieländer+Schill Vario Drill, Spitznagel, Spotle Vision etc.)
Ensure a constant rotation speed is maintained
Maximum rotation speed for stainless steel sheets
- Max. 1200 rpm for ∅ 6 mm
- Max. 950 rpm for ∅ 8 mm
- Max. 730 rpm for ∅ 10 mm
Maximum rotation speed in for steel/bodywork panels up to 1200 N/mm2
- Max. 1650 rpm for ∅ 6-mm
- Max. 1200 rpm for ∅ 8-9 mm
- Max. 950 rpm for ∅ 10 mm
Use coolants and lubricants if possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!