Welcome to Würth Czech Republic For trade customers only
Half shell set 3 pieces, ∅ 92 mm
Half shell set 3 pieces, ∅ 92 mm - 1
Half shell set 3 pieces, ∅ 92 mm - 2
Half shell set 3 pieces, ∅ 92 mm - 3
Half shell set 3 pieces, ∅ 92 mm - 4

For detailed information, other images and documents, please select individual articles from the following table.

Half shell set 3 pieces, ∅ 92 mm

As an addition to Würth compact bearing tools
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
  • Special tool for the correct removal and installation of compact wheel bearings on the rear axle of a range of vans from the Stellantis group and Toyota

  • It is not necessary to remove the steering knuckle or the ABS sensor

  • Installed directly on vehicle

  • Due to the bearing dimension of 92 mm, it is recommended that this be used in combination with a Würth hydraulic component such as the 17 t hollow piston cylinder and hand pump


Scope of delivery:


  • 1x half shell removal set, 2 pieces

  • 1x pressure piece