For detailed information, other images and documents, please select individual articles from the following table.
Drill and Chisel Hammer BMH 40-XES
Hammer drill and chipping hammer with two-stage safety clutch and double damping system. Increased working safety and comfort
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
High level of safety
A higher torque can be set using the two-stage coupling 40 Nm/80 Nm
Indication of malfunctions
The service LED indicates malfunctions and an imminent carbon brush replacement.
Rapid drilling progress and extremely smooth running
The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.
Eliminates the need for an additional chipping hammer in many cases
Chisel function with 8-joule impact power
Effortless work
The 18 lockable chisel settings allow adjustment to any working angle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!