Welcome to Würth Czech Republic For trade customers only
Handling claw
Handling claw - 1
Handling claw - 2
Handling claw - 3
Handling claw - 4
Handling claw - 5
Handling claw - 6
Handling claw - 7
Handling claw - 8

For detailed information, other images and documents, please select individual articles from the following table.

Handling claw

Ideal for handling type C and type B hoses and a range of wiring and piping. Handling applications also include ropes and cables, also suitable for placing and lifting road signs and fence posts.
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
High power transmission


Reduces power expenditure in the case of heavy objects



One-handed operation


Second hand remains free



Secure grip


  • Even when wearing gloves

  • Rubber coating prevents slipping through hand even if hoses are wet or moist


Extremely robust


Steel core