7 articles with 21 variations found
Comfortable hard hat with internal dial adjustment
Comfortable electrician’s hard hat with internal dial adjustment
Very comfortable to wear and secure fit through ergonomic and height-adjustable inner
Comfortable hard hat with internal dial adjustment and pre-mounted 4-point chin strap
Electricians helmet without ventilation, tested and approved up to 440 VAC (EN397) and 1,000 V AC / 1,500 V DC (EN50365).
Lightweight, ergonomic helmet
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Electrician's helmet without ventilation, tested and approved up to 440 VAC (EN397) and 1,000 V AC / 1,500 V DC (EN50365).