Welcome to Würth Czech Republic For trade customers only
Heat-shrink connection set 0.6/1 kV
Heat-shrink connection set 0.6/1 kV - 1
Heat-shrink connection set 0.6/1 kV - 2
Heat-shrink connection set 0.6/1 kV - 3

For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink connection set 0.6/1 kV

Connection sets can be installed underground, in above-ground outdoor installations and in indoor installations

See product details

Available in 10 versions
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
  • Slim design

  • Protects against moisture and mechanical damage

  • Good physical, chemical and thermal properties

Tested in accordance with DIN VDE 0278 Part 1/2 and Part 3/2