The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink crimp and solder butt connector
The ultimate connection — crimping for mechanical reliability, welded for superior strength and conductivity.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Crimp-fixed cable — no third hand required
Easier than conventional solder connectors
Lead-free solder with increased surface tension
Higher tensile strength since the solder does not disperse so rapidly.
Double-walled 3M heat-shrink tubing
Increased mechanical resistance, higher disruptive strength
Connection sleeve with inspection holes, transparent heat-shrink tubing
Straightforward visual monitoring of the connection
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant, lead-free design
Dust-proof and damp-proof connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!