For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Load-bearing capacity: 100 kg
- Return prevention catch
- Push-in stopper
- Drill hole for 4 mm-diameter Wüpofast or Euro screw art. no. 0276163 ...
- Rollers: 4 steel ball bearings
- Material thickness: 3 mm
- Stops when pulled out
- Material: Galvanised steel
- Minimum lateral distance between drawer being in and out: 20 mm
The specified load-bearing capacity represents a testing load (total weight) in accordance with DIN 68858 at a nominal length of 500 mm
Specified dimensions not binding. Subject to technical changes!
For overlying assembly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!