For detailed information, other images and documents, please select individual articles from the following table.
3/4 length rain jacket cl.3 Nordic Rain
3/4 length rain jacket that provides excellent protection on rainy days, with ventilation and mesh in the back.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Good-quality, visible rain jacket
- Soft and flexible polyester/PU, segmented reflectors, 2-way YKK zip with storm flap with press studs
- Ventilation and mesh in the back, side pockets with flaps and press studs, pocket for ID card in right sleeve
- Welded seams, detachable and adjustable hood with drawstring
- Drawstring in the bottom hem and press stud adjustment in sleeves
- EN 20471 class 3, EN 343 cl. 4.1
60 % polyester, 40 % PU - 210 g/m²
Do not tumble dry
Do not iron
Do not bleach
Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!