Welcome to Würth Czech Republic For trade customers only
S7S Terax high-cut safety boot
S7S Terax high-cut safety boot - 1
S7S Terax high-cut safety boot - 2

For detailed information, other images and documents, please select individual articles from the following table.

S7S Terax high-cut safety boot

Designed for extreme applications! The Vibram outer sole ensures the best grip, the cap and the 360° abrasion protection improve durability and the membrane construction ensures weather protection. This S7 boot is an all-rounder for heavy-duty applications.

See product details

Available in 10 versions
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
  • Water-repellent suede, textile on the collar, 360° abrasion protection

  • Watertight and breathable MODYTEX membrane, textile collar lining with ventilation holes

  • Plastic protective toe cap, textile/PS penetration-resistant midsole

  • VIBRAM rubber outer sole SR CI HI HRO SC with overcap, width 11

  • DGUV 112-191/ÖNORM Z1259, made in Europe, EN ISO 20345:2022