Welcome to Würth Czech Republic For trade customers only
High-temperature lubricant paste HSP 1400
High-temperature lubricant paste HSP 1400 - 1
High-temperature lubricant paste HSP 1400 - 2
High-temperature lubricant paste HSP 1400 - 3
High-temperature lubricant paste HSP 1400 - 4
High-temperature lubricant paste HSP 1400 - 5
High-temperature lubricant paste HSP 1400 - 6
High-temperature lubricant paste HSP 1400 - 7
High-temperature lubricant paste HSP 1400 - 8
High-temperature lubricant paste HSP 1400 - 9

For detailed information, other images and documents, please select individual articles from the following table.

High-temperature lubricant paste HSP 1400

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
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
  • For universal use, supple and highly adhesive

  • Ensures ease of movement and minimal wear thanks to high pressure load capacity

  • Prevents corrosion, seizing and burning on

  • Ensures uniform loosening of screw connections, ideal as separating paste for stainless steel screw connections


Safe for health


Non-toxic, no metallic pigments and free from graphite, MoS
2 and additives containing sulphur



Silicone-free

Notice

Not suitable for lubricating bearings. Contains no metallic pigments and is free of MOS2 and sulphur-containing additives.

NSF H2 registered (no.: 150178)

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.