Welcome to Würth Czech Republic For trade customers only
High-visibility Class 3 ladies’ neon winter jacket

For detailed information, other images and documents, please select individual articles from the following table.

High-visibility Class 3 ladies’ neon winter jacket

The durable winter jacket made of 2-way stretch material provides maximum visibility during work

See product details

Available in 14 versions
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
  • Warm padded 2-way stretch material, breathable, watertight (10,000 mm water column), PTFE coating (oil- and gasoline-resistant)

  • 3 pen pockets, 2 front pockets with zip, Napoleon pockets, inside pocket with zip, warm pocket lining

  • LOXY® reflectors, welded seams, removable and adjustable hood (also ideal for helmet wearers)

  • High fleece collar, adjustable sleeve cuffs with elastic storm cuffs, ergonomically cut sleeves, extended back

  • EN 20471 Class 2 (sizes XS, S and M Class 2), EN 343 Class 3, STANDARD 100 by OEKO-TEX®

LOXY® is a registered trademark of Loxy AS, NO.