Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
23 articles with 69 variations found
Rapid final assembly without drilling through glass
Flap overlay up to 19 mm
Built-in finger protection, does not open wider than ∅ 7 mm
All-round hinge for sophisticated and versatile door applications
For connecting two corner cabinet doors
Tiomos hinge in NIGHT colour
For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)
Seamless joints on doors up to 24-mm thick
Hinge for stud structures, inset
Hinge with automatic opening for handle-free fronts
Accommodates door thicknesses of up to 36 mm
Seamless joints on doors up to 22 mm thick
With integrated damping. Specially for aluminium profile frame doors
The hinge system is concealed in the top and bottom of the cabinet
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.