For detailed information, other images and documents, please select individual articles from the following table.
Nexis Mirro 128/-15 glass door hinge, 2-piece set
For glass and mirror doors, for bonding.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Different grip positions allow for different stop options
One hinge for all door installation requirements
Stainless steel hinge holder ensures grip
- Permanent strong attachment without the need for costly door drilling
- Smooth mirror or glass surfaces on the outside
Quick-release latch mechanism
Allows secure mounting of the hinge into the stainless steel bracket using eccentric fittings
Snap-on retaining base
Quick assembly and disassembly of glass/mirror doors on the body without tools
Including:
- 2x Nexis MIRRO with automatic mechanism
- 2x mounting plate H = 2 mm
- 2x Stainless steel curtain holder
- 2x hinge arm caps
For bonding the stainless steel adapter to mirror glass, we recommend MAK 38 order no. 0893580, for recommendations for bonding clear glass, contact your supplier.
The dimensions given are not binding. Subject to technical changes.
For glass thickness 3–8 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!