Welcome to Würth Czech Republic For trade customers only
Plumbing hole puncher assortment

For detailed information, other images and documents, please select individual articles from the following table.

Plumbing hole puncher assortment

Hole punchers dia. 28.3, 31.7 and 35.0 mm with three cutting tips for punching out holes for stainless steel sink units
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
Three cutting tips


  • Less deformation of the material being punched

  • No sticking and no bending at the draw bolt

  • No damage to the screw thread

  • Improved support


4 notches on the die


for precise alignment with the cross line.



Can be used for materials up to 2.0 mm thick


In steel (St37), aluminium, copper and plastics



Contents:


  • 1 x punch Ø 28.3 mm, die and draw bolt

  • 1 x punch Ø 31.7 mm, die and draw bolt

  • 1 x punch Ø 35.0 mm, die and draw bolt

  • 1 x 17-mm combination spanner

  • 3 x draw bolts 12.9, M 10 x1 x 50
Notice
  • The waste piece falls out of the die more easily if you rotate the punch by 2-3 turns in the die after punching.

  • For pre-drilling: Twist drill bit HSCO, dia. 11.0 mm, art. no.0626001100

  • For greasing the draw bolt: AL 1100, art. no. 08931101