Welcome to Würth Czech Republic For trade customers only
Hot melt adhesive 202
Hot melt adhesive 202 - 1
Hot melt adhesive 202 - 2
Hot melt adhesive 202 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hot melt adhesive 202

High-strength, crystal clear hot melt adhesive for universal application

See product details

Available in 2 versions
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
  • Universal application on many materials

  • Glass-like transparency

  • Flexible

  • Short processing and setting times

  • Low odour emissions

  • Raw materials used correspond to FDA directive 175.105 for the outer packaging of foodstuffs
Notice
  • Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

  • For production reasons, there are fluctuations in the rod length and/or thickness. For this reason, we only specify the content in grams. There may, for example, be 25 or 26 rods in a 500 g sausage pack.
Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!