Hot pressure washer SYNCRON 250 BAR
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
- Device that stops the machine after 30 seconds of jet pipe non-use
- Smart automatic switch-off after 20 minutes of non-use
- Micro-leak control system in the circuit
- Dry-running protection block if there is no water
- Anti-flooding block after 60 minutes of continuous activity
- Clogged jet pipe nozzle check
- Equipped with electronic hours counter
- Temperature stabiliser to avoid heat fluctuations in the treated water
- Scheduled maintenance reminder every 200 hours of use
- Lime and diesel level control
- Easy access to temperature control
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!