For detailed information, other images and documents, please select individual articles from the following table.
Universal tool set for removing wheel bearings for hub units with compact bearings, mechanical 20 pieces
Tool assortment for correct removal of hub units with compact bearings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The set contains tools for removing bearing assemblies with diameters of 62-92 mm.
- This set can be combined upon request with the corresponding half-shell sets for installation.
- Includes an M20 thread stud bolt with nut and a nut with integrated bearing for mechanical operation.
- For frequent use with large bearings or very corroded bearings, it is recommended that you use 17 t hydraulic components (steel cylinder, art. no. 1952004090 or aluminium cylinder, art. no. 1952004120).
- The special half-shells grip the hub of the wheel during removal and are supported by the wheel bearing housing.
- The repair may be done directly on the vehicle.
- Easy-to-use - significant time saving - no damage to the bearing
Dimensions and application of the half-shell sets (HSS)
Half-shell removal: 1 each HSS for diameters 62, 66, 68, 72, 75, 78, 82, 85 mm/universal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!