Welcome to Würth Czech Republic For trade customers only
Clamping pin/clamping sleeve ISO 13337 spring steel plain
Clamping pin/clamping sleeve  ISO 13337 spring steel plain - 1
Clamping pin/clamping sleeve  ISO 13337 spring steel plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Clamping pin/clamping sleeve ISO 13337 spring steel plain

See product details

Available in 4 versions
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
Spring pins and clamping sleeves are able to transfer large shearing forces. In addition, spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the location bore is not absolutely necessary with clamping sleeves.