Welcome to Würth Czech Republic For trade customers only
Hexalobular-type cheese head screw ISO 14579, steel 8.8, zinc-plated, blue passivated (A2K)
Hexalobular-type cheese head screw ISO 14579, steel 8.8, zinc-plated, blue passivated (A2K) - 1
Hexalobular-type cheese head screw ISO 14579, steel 8.8, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular-type cheese head screw ISO 14579, steel 8.8, zinc-plated, blue passivated (A2K)

See product details

Available in 43 versions
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
Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world